Square D (Schneider Electric) 9001KN260SP Square 1-3/4 in. HAND-OFF-AUTO Operator Name Plate/Legend Plate for 9001 K/SK Series 30 mm Operators | Graybar Store
Square D (Schneider Electric) - Square 1-3/4 in. HAND-OFF-AUTO Operator Name Plate/Legend Plate for 9001 K/SK Series 30 mm Operators - 9001KN260SP
+ / - Hover over image to Zoom
Other Views

    Square 1-3/4 in. HAND-OFF-AUTO Operator Name Plate/Legend Plate for 9001 K/SK Series 30 mm Operators

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN260SP
    SKU: 92038464
    $4.75
    Checking Pricing
         
    Size (Inches):1-3/4
    Shape:Square
    Legend:HAND-OFF-AUTO
    Color:Silver with Black Letters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN260SP
    • Color Silver with Black Letters
    • Legend HAND-OFF-AUTO
    • Shape Square
    • Size (Inches) 1-3/4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Operator black on silver square 1-3/4 in. name plate/legend plate for 9001 K/SK Series 30 mm operators for legend HAND-OFF-AUTO use.
    • Plastic