Coleman Cable SPT-3 Power Cable | Graybar Store
Coleman Cable - SPT-3 Power Cable
+ / - Hover over image to Zoom
Other Views

    SPT-3 Power Cable

    Manufacturer: Coleman Cable
         

    • Manufacturer Coleman Cable
    • Amps AC 13A
    • Volts 125V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    No. of Conductors
    Length
    Price
    9736SW8809
    96011155
    Grey
    16 AWG
    3
    6 ft.
    $
    5
    .83
    /
    EA
    96011155
    Color
    Grey
    Conductor Size
    16 AWG
    No. of Conductors
    3
    Length
    6 ft.
    $
    5
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9733SW8809
    95077416
    Grey
    16 AWG
    3
    3 ft.
    $
    3
    .08
    /
    EA
    95077416
    Color
    Grey
    Conductor Size
    16 AWG
    No. of Conductors
    3
    Length
    3 ft.
    $
    3
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96011155 SKU, 96011155 ANALYTICS...
    No. of Conductors
    3
    Length
    6 ft.
    Price
    $
    5
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95077416 SKU, 95077416 ANALYTICS...
    No. of Conductors
    3
    Length
    3 ft.
    Price
    $
    3
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available