Square D (Schneider Electric) 8501CO6V14 SPST Type C Power Relay 10A 24Vac with 1NO Fixed Contact | Graybar Store
Square D (Schneider Electric) - SPST Type C Power Relay 10A 24Vac with 1NO Fixed Contact - 8501CO6V14
+ / - Hover over image to Zoom
Other Views

    SPST Type C Power Relay 10A 24Vac with 1NO Fixed Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501CO6V14
    SKU: 88318618
    $40.35
    Checking Pricing
         
    Contact Operation:SPST
    Voltage Rating:600
    Amperage Rating:10
    Coil Voltage:24 Vac
    Additional Options:1NO
    Additional Features:AC Rated Contacts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501CO6V14
    • Additional Options 1NO
    • Additional Features AC Rated Contacts
    • Amperage Rating 10
    • Coil Voltage 24 Vac
    • Contact Operation SPST
    • Voltage Rating 600
    Product Overview:
    General purpose SPST 600V panel mount 10A power relay 1NO and coil voltage 24 Vac.
    • 1NO-Number of fixed contacts
    • AC Coil 10 VA
    • Durable open-frame construction
    • UL Listed
    • CSA Certified