Square D (Schneider Electric) - SPST Type C Power Relay 10A, 12Vdc, 1NO, AC Rated - 8501CDO6V51
+ / - Hover over image to Zoom
Other Views

SPST Type C Power Relay 10A, 12Vdc, 1NO, AC Rated

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 8501CDO6V51
SKU: 91034731
$39.75
Checking Pricing
     
Contact Operation:SPST
Voltage Rating:600
Amperage Rating:10
Coil Voltage:12 Vdc
Additional Options:1NO
Additional Features:AC Rated Contacts
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 8501CDO6V51
  • Additional Options 1NO
  • Additional Features AC Rated Contacts
  • Amperage Rating 10
  • Coil Voltage 12 Vdc
  • Contact Operation SPST
  • Voltage Rating 600
Product Overview:
General purpose SPST 600V panel mount 10A power relay 1NO and coil voltage 12 Vdc.
  • Durable open-frame construction
  • UL Listed
  • CSA Certified