Marley Electric & Heating UHMT1 SPST Internal Thermostat | Graybar Store
Marley Electric & Heating - SPST Internal Thermostat - UHMT1
+ / - Hover over image to Zoom
Other Views

    SPST Internal Thermostat

    Manufacturer: Marley Electric & Heating
    Manufacturer #: UHMT1
    SKU: 88170682
    $91.18
    Checking Pricing
         
    Range:40 to 85 Deg. F
    Load Rating:25A at 120, 240V AC, 22A at 277V AC
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # UHMT1
    • Load Rating 25A at 120, 240V AC, 22A at 277V AC
    • Range 40 to 85 Deg. F
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Field installable SPST internal thermostat with range of 40° to 85°F for use with all MUH heaters.
    • Dimensions: 1-3/4 H x 2 W x 3 D inches
    • Single phase