NSI Industries 7100 SPST, 24 Hour Time Switch With Skip-A-Day Feature | Graybar Store
NSI Industries - SPST, 24 Hour Time Switch With Skip-A-Day Feature - 7100
+ / - Hover over image to Zoom
Other Views

    SPST, 24 Hour Time Switch With Skip-A-Day Feature

    Manufacturer: NSI Industries
    Manufacturer #: 7100
    SKU: 88272019
    $157.78
    Checking Pricing
         
    Amps:40 A
    NEMA Rating:1
    Voltage (Volts):120V AC
    Additional Features:Contact Type SPST
    HP Rating:2hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 7100
    • Voltage (Volts) 120V AC
    • Additional Features Contact Type SPST
    • Amps 40 A
    • HP Rating 2hp
    • NEMA Rating 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    24 hour skip a day time switch 40A 120V SPST indoor metal enclosure.