Intermatic FF12HC Spring Wound Auto-Off Timer | Graybar Store
Intermatic - Spring Wound Auto-Off Timer - FF12HC
+ / - Hover over image to Zoom
Other Views

    Spring Wound Auto-Off Timer

    Manufacturer: Intermatic
    Manufacturer #: FF12HC
    SKU: 92094247
    $35.62
    Checking Pricing
         
    Time Cycle:12 hr
    Enclosure Type (Nema):Non-NEMA Wall Box
    Switch Type:SPST
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FF12HC
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Material Finish Aluminum
    • Switch Type SPST
    • Time Cycle 12 hr
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    12 Hour 125-277 V SPST spring wound auto-off timer with brushed metal finish.