Square D (Schneider Electric) NSYTRASF520 Removable Carrier, Use with 2.5mm Component Carrier Terminal Blocks, For Fuse 5 x 20mm | Graybar Store
Square D (Schneider Electric) - Removable Carrier, Use with 2.5mm Component Carrier Terminal Blocks, For Fuse 5 x 20mm - NSYTRASF520
+ / - Hover over image to Zoom
Other Views

    Removable Carrier, Use with 2.5mm Component Carrier Terminal Blocks, For Fuse 5 x 20mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRASF520
    SKU: 25558843
    $6.52
    Checking Pricing
         
    Width (mm):62 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRASF520
    • Width (mm) 62 mm
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Spring Terminal Block, Width (mm): 62 mm