Erico WC812 Spring Steel Wall Mount Conduit Clip With CADDY® ARMOUR Finish | Graybar Store
Erico - Spring Steel Wall Mount Conduit Clip With CADDY® ARMOUR Finish - WC812
+ / - Hover over image to Zoom
Other Views

    Spring Steel Wall Mount Conduit Clip With CADDY® ARMOUR Finish

    Manufacturer: Erico
    Manufacturer #: WC812
    SKU: 22072416
    $0.49
    Checking Pricing
         
    Trade Size:1/2 to 3/4 in.
    Packaging:100 per Pack
    Use With:EMT Conduits
    Mounting Type:Wall Mount
    Hole Size:1/4 in.
    Outer Diameter:1.181 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # WC812
    • Hole Size 1/4 in.
    • Materials Spring Steel
    • Mounting Type Wall Mount
    • Outer Diameter 1.181 in
    • Trade Size 1/2 to 3/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® EMT Conduit Clip, Packaging: 100 Per Pack, Spring Steel, Trade Size: 1/2 in; 3/4 in, Wall Mount
    • Ideal For EMT Support Between Wall Studs With SGB/TSGB Series Brackets
    • Quickly Attaches Pipe, Conduit, MC/AC and Tube to Wall Surfaces
    • Push-In Installation of Conduit
    • Eliminates Need For Offset Bending Conduit
    • Low-Profile Design Minimizes Snag Potential
    • Secure With Powder-Actuated Tools, Self-Tapping Concrete Anchors or Screw Guns