Erico VF146TI Spring Steel VF Ti/T Rod to C Purlin Clip With CADDY® ARMOUR Finish | Graybar Store
Erico - Spring Steel VF Ti/T Rod to C Purlin Clip With CADDY® ARMOUR Finish - VF146TI
+ / - Hover over image to Zoom
Other Views

    Spring Steel VF Ti/T Rod to C Purlin Clip With CADDY® ARMOUR Finish

    Manufacturer: Erico
    Manufacturer #: VF146TI
    SKU: 92075657
    $2.09
    Checking Pricing
         
    Load Rating (Pound):160 lb.
    Packaging:100 per Pack
    Use With:C-Purlin Clip
    Flange:1/16 to 1/4 in
    Hole Size:3/8 in.
    Height (Inch):5-3/16 in.
    Style:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # VF146TI
    • Style Hook
    • Flange 1/16 to 1/4 in
    • Height (Inch) 5-3/16 in.
    • Hole Size 3/8 in.
    • Load Rating (Pound) 160 lb.
    • Materials Spring Steel
    • Packaging 100 per Pack
    • Use With C-Purlin Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Threaded Rod, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 160 lb