Erico VF14 Spring Steel VF Series C Purlin Clip With 1/4 in. Hole, 1/16 thru 1/4 in. Flange | Graybar Store
Erico - Spring Steel VF Series C Purlin Clip With 1/4 in. Hole, 1/16 thru 1/4 in. Flange - VF14
+ / - Hover over image to Zoom
Other Views

    Spring Steel VF Series C Purlin Clip With 1/4 in. Hole, 1/16 thru 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: VF14
    SKU: 90084325
    $0.69
    Checking Pricing
         
    Hole Size:1/4 in.
    Flange:1/16 to 1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # VF14
    • Flange 1/16 to 1/4 in.
    • Hole Size 1/4 in.
    • Materials Spring Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel VF Series C purlin clip with 1/4 in. hole for 1/16 thru 1/4 in. flange. Load rating 160 lb.
    • Supports Wire or Rod From Bar Joist and Purlin
    • Installs From Floor With VAFT Tool and Conduit