Erico 4G9 Spring Steel Twist Clip With Wing Nut For 9/16 in. T Grid, Screw Length 5/8 in. | Graybar Store
Erico - Spring Steel Twist Clip With Wing Nut For 9/16 in. T Grid, Screw Length 5/8 in. - 4G9
+ / - Hover over image to Zoom
Other Views

    Spring Steel Twist Clip With Wing Nut For 9/16 in. T Grid, Screw Length 5/8 in.

    Manufacturer: Erico
    Manufacturer #: 4G9
    SKU: 88091750
    $1.24
    Checking Pricing
         
    Use With:9/16 in. T-Grid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4G9
    • Materials Spring Steel
    • Use With 9/16 in. T-Grid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel twist clip with wing nut for 9/16 in. T grid. Screw length 5/8 in. Load rating 40 lb.
    T-grid twist clips support electrical fixtures from acoustical T-grid. No tools required for installation, and 6WN wing nut included.