Erico 4G1615 Spring Steel Twist Clip With Wing Nut For 15/16 in. T Grid, Screw Length 1 1/2 in. | Graybar Store
Erico - Spring Steel Twist Clip With Wing Nut For 15/16 in. T Grid, Screw Length 1 1/2 in. - 4G1615
+ / - Hover over image to Zoom
Other Views

    Spring Steel Twist Clip With Wing Nut For 15/16 in. T Grid, Screw Length 1 1/2 in.

    Manufacturer: Erico
    Manufacturer #: 4G1615
    SKU: 88091743
    $1.64
    Checking Pricing
         
    Use With:15/16 in. T-Grid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4G1615
    • Materials Spring Steel
    • Use With 15/16 in. T-Grid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel twist clip with wing nut for 15/16 in. T grid. Screw length 1 1/2 in. Load rating 50 lb.
    T-grid twist clips support electrical fixtures from acoustical T-grid. No tools required for installation, and 6WN wing nut included.