Erico 4G16H Spring Steel Twist Clip With Plain 1/4 in. Hole For 15/16 in. T Grid, 1/16 in. Max. Flange | Graybar Store
Erico - Spring Steel Twist Clip With Plain 1/4 in. Hole For 15/16 in. T Grid, 1/16 in. Max. Flange - 4G16H
+ / - Hover over image to Zoom
Other Views

    Spring Steel Twist Clip With Plain 1/4 in. Hole For 15/16 in. T Grid, 1/16 in. Max. Flange

    Manufacturer: Erico
    Manufacturer #: 4G16H
    SKU: 88091747
    $0.99
    Checking Pricing
         
    Flange:1/16 in. Max.
    Use With:15/16 in. T-Grid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4G16H
    • Flange 1/16 in. Max.
    • Materials Spring Steel
    • Use With 15/16 in. T-Grid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel twist clip with plain 1/4 in. hole for 15/16 in. T grid. Max. Flange 1/16 in. Load rating 40 lb.
    • Supports Wire or Chain From T-Grid
    • Fast-Easy and Secure Twist-On Installation
    • No Tools Required For Installation
    • Will Not Damage T-Grid