Erico 4TGS Spring Steel Twist Clip Spacer With 1/4 in. Hole For Recessed T Grid | Graybar Store
Erico - Spring Steel Twist Clip Spacer With 1/4 in. Hole For Recessed T Grid - 4TGS
+ / - Hover over image to Zoom
Other Views

    Spring Steel Twist Clip Spacer With 1/4 in. Hole For Recessed T Grid

    Manufacturer: Erico
    Manufacturer #: 4TGS
    SKU: 92039171
    $0.37
    Checking Pricing
         
    Hole Size:1/4 in.
    Use With:Recessed T-Grid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4TGS
    • Hole Size 1/4 in.
    • Materials Spring Steel
    • Use With Recessed T-Grid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel twist clip spacer with 1/4 in. hole for recessed T grid.
    • Supports Electrical Fixtures From Acoustical T-Grid
    • Provides a Mounting Surface Even With Regular Tiles
    • No Tools Required For Installation
    • For Use With Studded Twist Clips