Erico TDH Spring Steel Trapezoidal Deck Hanger With 3/8 in. Plain Hole | Graybar Store
Erico - Spring Steel Trapezoidal Deck Hanger With 3/8 in. Plain Hole - TDH
+ / - Hover over image to Zoom
Other Views

    Spring Steel Trapezoidal Deck Hanger With 3/8 in. Plain Hole

    Manufacturer: Erico
    Manufacturer #: TDH
    SKU: 97278940
    $4.90
    Checking Pricing
         
    Hole Size:3/8 in. (Plain Hole)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TDH
    • Hole Size 3/8 in. (Plain Hole)
    • Materials Spring Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel trapezoidal deck hanger with 3/8 in. plain hole.
    • 1/4 or 3/8 in. Square Section Nut or 3/8 in. (10mm) Clearance Hole
    • Maximum Trapeze Width 2 in. (50mm)
    • Minimum Roof Decking Sheet Thickness 24 Gauge
    • Static Load by Ceiling Thickness: 0.0248 to 0.0276 in., 130 lb.; 0.0277 to 0.0315 in., 150 lb.; 0.0316 to 0.0394 in., 180 lb.; 0.0395 to 0.0472 in., 225 lb.