Erico AR812 Spring Steel Through Stud Cable/Conduit Clip | Graybar Store
Erico - Spring Steel Through Stud Cable/Conduit Clip - AR812
+ / - Hover over image to Zoom
Other Views

    Spring Steel Through Stud Cable/Conduit Clip

    Manufacturer: Erico
    Manufacturer #: AR812
    SKU: 22049253
    $1.11
    Checking Pricing
         
    Use With:EMT Conduits; Rigid Conduits
    Mounting Position:Horizontal Mount
    Trade Size:1/2 to 3/4 in.
    Packaging:100 per Pack
    Mounting Type:Wall Mount
    Outer Diameter:0.925 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # AR812
    • Materials Spring Steel
    • Mounting Position Horizontal Mount
    • Mounting Type Wall Mount
    • Outer Diameter 0.925 in
    • Trade Size 1/2 to 3/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Through Stud Cable and Conduit Clip, Packaging: 100 Per Pack, Spring Steel, Trade Size: 1/2 in; 3/4 in, Wall Mount
    • Eliminates Conduit Rattling
    • Provides a Quick Means of Support For Horizontal Runs of Rigid, EMT, MC/AC or ENT Through Metal Stud
    • One-Piece Spring Steel Design Snaps Onto Stud