Erico 4TI Spring Steel Thread Install Rod Hanger With (1) 1/4 in. Threaded and (1) 1/4 in. Plain Hole | Graybar Store
Erico - Spring Steel Thread Install Rod Hanger With (1) 1/4 in. Threaded and (1) 1/4 in. Plain Hole - 4TI
+ / - Hover over image to Zoom
Other Views

    Spring Steel Thread Install Rod Hanger With (1) 1/4 in. Threaded and (1) 1/4 in. Plain Hole

    Manufacturer: Erico
    Manufacturer #: 4TI
    SKU: 88091759
    $0.52
    Checking Pricing
         
    Hole Size:1/4 in. (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4TI
    • Hole Size 1/4 in. (2)
    • Materials Spring Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel thread install rod hanger with (1) 1/4 in. threaded hole and (1) 1/4 in. plain hole.
    Thread-Install Rod Hanger supports wire or rod from block or concrete walls.