Erico 4G8S7 Spring Steel T Grid Twist Clip For Track Lighting | Graybar Store
Erico - Spring Steel T Grid Twist Clip For Track Lighting - 4G8S7
+ / - Hover over image to Zoom
Other Views

    Spring Steel T Grid Twist Clip For Track Lighting

    Manufacturer: Erico
    Manufacturer #: 4G8S7
    SKU: 96033841
    $1.29
    Checking Pricing
         
    Use With:Track Lighting
    Size:15/16 (T-Grid Size) in
    Load Rating (Pound):25 lb.
    Packaging:100 per Pack
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4G8S7
    • Size 15/16 (T-Grid Size) in
    • Load Rating (Pound) 25 lb.
    • Materials Spring Steel; Steel
    • Stud Size (Inches) 8 AWG
    • Packaging 100 per Pack
    • Use With Track Lighting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Twist Clip For Track Lighting, Packaging: 100 Per Pack, Spring Steel; Steel, Load Rating (Pound): 25 lb