Erico 520 Spring Steel Suspension Bar For Lightolier® Calculite® Series Fixtures | Graybar Store
Erico - Spring Steel Suspension Bar For Lightolier® Calculite® Series Fixtures - 520
+ / - Hover over image to Zoom
Other Views

    Spring Steel Suspension Bar For Lightolier® Calculite® Series Fixtures

    Manufacturer: Erico
    Manufacturer #: 520
    SKU: 88091781
    $17.26
    Checking Pricing
         
    Size:24 (T-Grid Span) in
    Packaging:10 per Pack
    Use With:Calculite; Lightolier
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 520
    • Size 24 (T-Grid Span) in
    • Materials Spring Steel
    • Packaging 10 per Pack
    • Use With Calculite; Lightolier
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Suspension Bar, Packaging: 10 Per Pack, Spring Steel
    Lightolier® Calculite® fixture suspension bars reduce installation time and require only a screwdriver. Position of fixture is adjustable with span. No load rating; for positioning only.