Erico 517A Spring Steel Standard 5/8 x 1/4 in. Replacement Light Fixture Suspension Bar For T Grid | Graybar Store
Erico - Spring Steel Standard 5/8 x 1/4 in. Replacement Light Fixture Suspension Bar For T Grid - 517A
+ / - Hover over image to Zoom
Other Views

    Spring Steel Standard 5/8 x 1/4 in. Replacement Light Fixture Suspension Bar For T Grid

    Manufacturer: Erico
    Manufacturer #: 517A
    SKU: 88091779
    $11.56
    Checking Pricing
         
    Size:5/8 x 1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 517A
    • Size 5/8 x 1/4 in.
    • Materials Spring Steel
    • Country of Origin US - USA
    Product Overview:
    Spring steel standard 5/8 x 1/4 in. replacement light fixture suspension bar for T grid. No load rating, for positioning only.
    • Reduces Installation Time
    • No Tools Required For Installation
    • End Clips Rotate For Mounting Horizontal or Vertical Base Plates
    • Position of Fixture is Adjustable, Simply Slide to Location
    • Applicable to a Wide Variety of Light Fixtures
    • No Center Clips Required
    • Replaces Fixture Bar
    • No Load Rating, For Positioning Only