Erico 4Z3416M Spring Steel Snap Close Conduit to Rod/Wire Clip | Graybar Store
Erico - Spring Steel Snap Close Conduit to Rod/Wire Clip - 4Z3416M
+ / - Hover over image to Zoom
Other Views

    Spring Steel Snap Close Conduit to Rod/Wire Clip

    Manufacturer: Erico
    Manufacturer #: 4Z3416M
    SKU: 88091770
    $1.71
    Checking Pricing
         
    Use With:EMT Conduits
    Rod Size (Inch):1/4 in.
    Wire Size:12 AWG
    Trade Size:1 in.
    Packaging:100 per Pack
    Mounting Type:Snap-In Mount
    Flange:1/8 to 3/8 in
    Outer Diameter:1.378 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4Z3416M
    • Flange 1/8 to 3/8 in
    • Materials Spring Steel
    • Mounting Type Snap-In Mount
    • Outer Diameter 1.378 in
    • Rod Size (Inch) 1/4 in.
    • Trade Size 1 in.
    • Wire Size 12 AWG
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Snap Close Conduit To Rod/Wire Clip, Packaging: 100 Per Pack, Spring Steel, Trade Size: 1 in, Snap In Mount