Erico 16812M Spring Steel Snap Close Conduit to Conduit Clamp | Graybar Store
Erico - Spring Steel Snap Close Conduit to Conduit Clamp - 16812M
+ / - Hover over image to Zoom
Other Views

    Spring Steel Snap Close Conduit to Conduit Clamp

    Manufacturer: Erico
    Manufacturer #: 16812M
    SKU: 88091665
    $1.70
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Trade Size:1/2, 3/4 and 1 in.
    Packaging:100 per Pack
    Use With:EMT Conduits
    Mounting Type:Snap-Close Mount
    Outer Diameter:1.181 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16812M
    • Load Rating (Pound) 100 lb.
    • Materials Spring Steel
    • Mounting Type Snap-Close Mount
    • Outer Diameter 1.181 in
    • Trade Size 1/2, 3/4 and 1 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Snap Close Conduit To Conduit Clamp, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 100 lb, Trade Size: 1 in; 1/2 in; 3/4 in, Snap Close Mount
    Fast and easy assembly for lightweight loads. No screws or bolts required.