Erico CNB812M Spring Steel Snap Close Conduit Clamp With Nail Bracket | Graybar Store
Erico - Spring Steel Snap Close Conduit Clamp With Nail Bracket - CNB812M
+ / - Hover over image to Zoom
Other Views

    Spring Steel Snap Close Conduit Clamp With Nail Bracket

    Manufacturer: Erico
    Manufacturer #: CNB812M
    SKU: 88091914
    $1.45
    Checking Pricing
         
    Trade Size:1/2 to 3/4 in.
    Packaging:100 per Pack
    Use With:EMT Conduits; Rigid Conduits
    Mounting Type:Snap-Close Mount
    Hole Size:3/16 in.
    Outer Diameter:1.181 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CNB812M
    • Hole Size 3/16 in.
    • Materials Spring Steel
    • Mounting Type Snap-Close Mount
    • Outer Diameter 1.181 in
    • Trade Size 1/2 to 3/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Snap Close Conduit Clamp With Nail Bracket, Packaging: 100 Per Pack, Spring Steel, Trade Size: 1/2 in; 3/4 in, Snap Close Mount
    Used to attach conduit to wood, steel or concrete. Eliminates need for offset bending conduit. Works with power tools, screw guns or nails. May be attached after positioning conduit.