Erico ATS4I Spring Steel Side Mount T Grid Clip With 1/4 in. Threaded Hole | Graybar Store
Erico - Spring Steel Side Mount T Grid Clip With 1/4 in. Threaded Hole - ATS4I
+ / - Hover over image to Zoom
Other Views

    Spring Steel Side Mount T Grid Clip With 1/4 in. Threaded Hole

    Manufacturer: Erico
    Manufacturer #: ATS4I
    SKU: 88091869
    $0.77
    Checking Pricing
         
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # ATS4I
    • Hole Size 1/4 in.
    • Materials Spring Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel side mount T grid clip with 1/4 in. threaded hole.
    • Provides a Method of Supporting Conduit and Outlet Boxes Above Acoustical Tee Bar
    • No Installation Tools Required For Basic Clip
    • Eliminates Need For Offset Bending Conduit
    • No Load Rating, For Positioning Only