Erico MAC224SM Spring Steel Side Mount Cable to Flange Clip For 14 4 to 10 3 MC/AC Cable and 1/8 thru 1/4 in. Flange | Graybar Store
Erico - Spring Steel Side Mount Cable to Flange Clip For 14 4 to 10 3 MC/AC Cable and 1/8 thru 1/4 in. Flange - MAC224SM
+ / - Hover over image to Zoom
Other Views

    Spring Steel Side Mount Cable to Flange Clip For 14 4 to 10 3 MC/AC Cable and 1/8 thru 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: MAC224SM
    SKU: 97123044
    $1.59
    Checking Pricing
         
    Flange:1/8 to 1/4 in.
    Use With:14-4 to 10-3 MC/AC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MAC224SM
    • Flange 1/8 to 1/4 in.
    • Materials Spring Steel
    • Use With 14-4 to 10-3 MC/AC Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel side mount cable to flange clip for 14 4 to 10 3 MC/AC cable and 1/8 thru 1/4 in. flange.
    • No Tools Required For Installation
    • Compliant With NEC Article 300.4(d) Allowing Cable to be Positioned a Minimum of 1-1/4 in. From Face of Stud
    • Compliant With CEC Rule 12-618 For Support of MC/AC Cable