Erico 12P Spring Steel Push In 3/4 in. EMT Conduit Clamp With 9/32 in. Plain Hole | Graybar Store
Erico - Spring Steel Push In 3/4 in. EMT Conduit Clamp With 9/32 in. Plain Hole - 12P
+ / - Hover over image to Zoom
Other Views

    Spring Steel Push In 3/4 in. EMT Conduit Clamp With 9/32 in. Plain Hole

    Manufacturer: Erico
    Manufacturer #: 12P
    SKU: 88091633
    $0.55
    Checking Pricing
         
    Hole Size:9/32 in. (Plain)
    Use With:3/4 in. EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 12P
    • Hole Size 9/32 in. (Plain)
    • Materials Spring Steel
    • Use With 3/4 in. EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel push in 3/4 in. EMT conduit clamp with 9/32 in. non threaded hole. Load rating 25 lb. horizontal/15 lb. vertical.
    • Push-In Installation of Conduit
    • Eliminates Need For Offset Bending Conduit
    • May be Used For Either Vertical or Horizontal Installations