Erico 8P12P Spring Steel Push In 1/2 in. to 3/4 in. EMT or 1/2 in. Rigid Conduit Clamp | Graybar Store
Erico - Spring Steel Push In 1/2 in. to 3/4 in. EMT or 1/2 in. Rigid Conduit Clamp - 8P12P
+ / - Hover over image to Zoom
Other Views

    Spring Steel Push In 1/2 in. to 3/4 in. EMT or 1/2 in. Rigid Conduit Clamp

    Manufacturer: Erico
    Manufacturer #: 8P12P
    SKU: 88091850
    $1.43
    Checking Pricing
         
    Use With:1/2 to 3/4 in. EMT or 1/2 in. Rigid Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 8P12P
    • Materials Spring Steel
    • Use With 1/2 to 3/4 in. EMT or 1/2 in. Rigid Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel push in 1/2 in. to 3/4 in. EMT or 1/2 in. rigid conduit clamp. Load rating 25 lb.
    • Ideal as Spacer Between Same or Different Size Conduit
    • No Tools Required For Installation
    • Top Conduit to be Used For Support Only, Not a Raceway