Erico 740 Spring Steel Pipe Sleeve Positioner For 2 thru 6 in. Schedule 40 Pipe | Graybar Store
Erico - Spring Steel Pipe Sleeve Positioner For 2 thru 6 in. Schedule 40 Pipe - 740
+ / - Hover over image to Zoom
Other Views

    Spring Steel Pipe Sleeve Positioner For 2 thru 6 in. Schedule 40 Pipe

    Manufacturer: Erico
    Manufacturer #: 740
    SKU: 88091831
    $0.83
    Checking Pricing
         
    Use With:2 to 6 in. Schedule 40 Pipe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 740
    • Materials Spring Steel
    • Use With 2 to 6 in. Schedule 40 Pipe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel pipe sleeve positioner with CADDY® ARMOUR finish. For use with 2 in. through 6 in. Schedule 40 pipe or wall thicknesses of 5/16 in. and under with all sleeve diameters.
    • Used to Postion Pipe Sleeves and Prevent Movement During Concrete Pours
    • Requires Only a Hammer to Install
    • Can be Used For Schedule 40 Pipe With Sleeve Diameter of 2 in. Through 6 in.
    • Can be Used For Wall Thicknesses of 5/16 in. and Under With All Sleeve Diameters
    • For Pipe Sizes 6 in. to 14 in. Use Hammer-On Flange Clip, Side Mount