Erico 517B Spring Steel Narrow 1/2 x 1/8 in. Replacement Light Fixture Suspension Bar For T Grid | Graybar Store
Erico - Spring Steel Narrow 1/2 x 1/8 in. Replacement Light Fixture Suspension Bar For T Grid - 517B
+ / - Hover over image to Zoom
Other Views

    Spring Steel Narrow 1/2 x 1/8 in. Replacement Light Fixture Suspension Bar For T Grid

    Manufacturer: Erico
    Manufacturer #: 517B
    SKU: 88091780
    $11.56
    Checking Pricing
         
    Size:1/2 x 1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 517B
    • Size 1/2 x 1/8 in.
    • Materials Spring Steel
    • Country of Origin US - USA
    Product Overview:
    Spring steel narrow 1/2 x 1/8 in. replacement light fixture suspension bar for T grid. No load rating, for positioning only.
    • Reduces Installation Time
    • No Tools Required For Installation
    • End Clips Rotate For Mounting Horizontal or Vertical Base Plates
    • Position of Fixture is Adjustable, Simply Slide to Location
    • Applicable to a Wide Variety of Light Fixtures
    • No Center Clips Required
    • Replaces Fixture Bar
    • No Load Rating, For Positioning Only