Erico 6Z4S Spring Steel Multi Function Clip | Graybar Store
Erico - Spring Steel Multi Function Clip - 6Z4S
+ / - Hover over image to Zoom
Other Views

    Spring Steel Multi Function Clip

    Manufacturer: Erico
    Manufacturer #: 6Z4S
    SKU: 22073936
    $1.05
    Checking Pricing
         
    Use With:#10 to 24 Threaded Bridle Rings; 1/4-20 Threaded Bridle Rings
    Rod Size (Inch):5/16 in.; 3/8 in.
    Kit Includes:Screw
    Load Rating (Pound):25 lb. (Horizontal); 20 lb. (Vertical)
    Packaging:100 per Pack
    Flange:3/8 to 7/16 in
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6Z4S
    • Flange 3/8 to 7/16 in
    • Hole Size 1/4 in.
    • Kit Includes Screw
    • Load Rating (Pound) 25 lb. (Horizontal); 20 lb. (Vertical)
    • Materials Spring Steel
    • Rod Size (Inch) 5/16 in.; 3/8 in.
    • Packaging 100 per Pack
    • Use With #10 to 24 Threaded Bridle Rings; 1/4-20 Threaded Bridle Rings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Multi Function Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 20 (Static Load 1) lb; 25 (Static Load 2) lb
    • Supports No. 10-24 and 1/4-20 Threaded Bridle Rings
    • Supports 4 or 4-11/16 in. Electrical Box