Erico 6MATS Spring Steel MATS Series Conduit to T Grid Clip | Graybar Store
Erico - Spring Steel MATS Series Conduit to T Grid Clip - 6MATS
+ / - Hover over image to Zoom
Other Views

    Spring Steel MATS Series Conduit to T Grid Clip

    Manufacturer: Erico
    Manufacturer #: 6MATS
    SKU: 88091803
    $1.84
    Checking Pricing
         
    Use With:EMT Conduits
    Mounting Position:Horizontal/Vertical Mount
    Trade Size:3/8 in.
    Packaging:100 per Pack
    Mounting Type:Ceiling Mount
    Outer Diameter:0.709 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6MATS
    • Materials Spring Steel
    • Mounting Position Horizontal/Vertical Mount
    • Mounting Type Ceiling Mount
    • Outer Diameter 0.709 in
    • Trade Size 3/8 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To T Grid Clip, Packaging: 100 Per Pack, Spring Steel, Trade Size: 3/8 in, Ceiling Mount
    • Provides a Method of Supporting Conduit and Outlet Boxes Above Acoustical Tee Bar
    • Available For Both Horizontal and Vertical Support
    • No Installation Tools Required For Basic Clip
    • Eliminates Need For Offset Bending Conduit
    • No Load Rating, For Positioning Only
    • Additional Support Required Per NEC 300.11