Erico 4B15LS Spring Steel Lathers Side Mount Channel to Rod/Wire Clip | Graybar Store
Erico - Spring Steel Lathers Side Mount Channel to Rod/Wire Clip - 4B15LS
+ / - Hover over image to Zoom
Other Views

    Spring Steel Lathers Side Mount Channel to Rod/Wire Clip

    Manufacturer: Erico
    Manufacturer #: 4B15LS
    SKU: 88091738
    $0.74
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Load Rating (Pound):200 lb.
    Packaging:100 per Pack
    Use With:Plain Rods; Plain Wires
    Mounting Type:Side Mount
    Height (Inch):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4B15LS
    • Height (Inch) 1-1/2 in.
    • Load Rating (Pound) 200 lb.
    • Materials Spring Steel
    • Mounting Type Side Mount
    • Rod Size (Inch) 1/4 in.
    • Packaging 100 per Pack
    • Use With Plain Rods; Plain Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Channel To Rod/Wire Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 200 lb, Side Mount
    Lathers channel to rod/wire clips provide pre-leveling of channel. No tools required for installation. Use with plain rod or wire.