Erico HRL15A Spring Steel Lathers Channel to Rod/Wire/Strap Clip With CADDY® ARMOUR Finish | Graybar Store
Erico - Spring Steel Lathers Channel to Rod/Wire/Strap Clip With CADDY® ARMOUR Finish - HRL15A
+ / - Hover over image to Zoom
Other Views

    Spring Steel Lathers Channel to Rod/Wire/Strap Clip With CADDY® ARMOUR Finish

    Manufacturer: Erico
    Manufacturer #: HRL15A
    SKU: 88091927
    $1.02
    Checking Pricing
         
    Rod Size (Inch):3/16 in.; 1/4 in.
    Wire Size:8 AWG
    Load Rating (Pound):100 lb. (Horizontal); 25 lb. (Vertical)
    Packaging:100 per Pack
    Use With:Rod/Wire/Strap Clip
    Width (Inches):9/16 to 5/8 in.
    Flange:1/8 to 3/16 in
    Height (Inch):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HRL15A
    • Flange 1/8 to 3/16 in
    • Height (Inch) 1-1/2 in.
    • Load Rating (Pound) 100 lb. (Horizontal); 25 lb. (Vertical)
    • Materials Spring Steel
    • Rod Size (Inch) 3/16 in.; 1/4 in.
    • Width (Inches) 9/16 to 5/8 in.
    • Wire Size 8 AWG
    • Packaging 100 per Pack
    • Use With Rod/Wire/Strap Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Channel To Rod/Wire/Strap Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 100 (Static Load 2) lb; 75 (Static Load 1) lb
    Helps eliminate the major problem of cutouts for lighting layouts, ducts, obstructions and architectural changes. Mounts to rod, wire and flat strap. No tools required for installation.