Erico IDST Spring Steel Independent Support Clip With Pal Nut | Graybar Store
Erico - Spring Steel Independent Support Clip With Pal Nut - IDST
+ / - Hover over image to Zoom
Other Views

    Spring Steel Independent Support Clip With Pal Nut

    Manufacturer: Erico
    Manufacturer #: IDST
    SKU: 99567921
    $1.66
    Checking Pricing
         
    Kit Includes:Mounting Hardware
    Load Rating (Pound):65 lb.
    Packaging:100 per Pack
    Stud Size (Inches):8 AWG
    Flange:1/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # IDST
    • Flange 1/16 in
    • Kit Includes Mounting Hardware
    • Load Rating (Pound) 65 lb.
    • Materials Spring Steel
    • Stud Size (Inches) 8 AWG
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Independent Support Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 65 lb