Erico 6TI58 Spring Steel H Ti/T Rod to Flange Clip With Threaded Hole | Graybar Store
Erico - Spring Steel H Ti/T Rod to Flange Clip With Threaded Hole - 6TI58
+ / - Hover over image to Zoom
Other Views

    Spring Steel H Ti/T Rod to Flange Clip With Threaded Hole

    Manufacturer: Erico
    Manufacturer #: 6TI58
    SKU: 88091816
    $1.63
    Checking Pricing
         
    Flange:5/16 to 1/2 in
    Hole Size:3/8 in. (Threaded)
    Load Rating (Pound):200 lb.
    Mounting Position:Vertical Mount
    Packaging:100 per Pack
    Use With:Flange Clip
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6TI58
    • Flange 5/16 to 1/2 in
    • Hole Size 3/8 in. (Threaded)
    • Load Rating (Pound) 200 lb.
    • Materials Spring Steel
    • Mounting Position Vertical Mount
    • Packaging 100 per Pack
    • Use With Flange Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Rod To Flange Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 200 lb