Erico 6TA24 Spring Steel H Ti/T Rod to Flange Clip With Plain Hole | Graybar Store
Erico - Spring Steel H Ti/T Rod to Flange Clip With Plain Hole - 6TA24
+ / - Hover over image to Zoom
Other Views

    Spring Steel H Ti/T Rod to Flange Clip With Plain Hole

    Manufacturer: Erico
    Manufacturer #: 6TA24
    SKU: 88091811
    $1.63
    Checking Pricing
         
    Load Rating (Pound):200 lb.
    Packaging:100 per Pack
    Use With:Flange Clip
    Flange:1/8 to 1/4 in
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6TA24
    • Flange 1/8 to 1/4 in
    • Hole Size 3/8 in.
    • Load Rating (Pound) 200 lb.
    • Materials Spring Steel
    • Packaging 100 per Pack
    • Use With Flange Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Rod To Flange Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 200 lb