Erico 4TI24 Spring Steel H Ti/T Rod to Flange Clip With 1/4 in. Threaded Hole, 1/8 thru 1/4 in. Flange | Graybar Store
Erico - Spring Steel H Ti/T Rod to Flange Clip With 1/4 in. Threaded Hole, 1/8 thru 1/4 in. Flange - 4TI24
+ / - Hover over image to Zoom
Other Views

    Spring Steel H Ti/T Rod to Flange Clip With 1/4 in. Threaded Hole, 1/8 thru 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: 4TI24
    SKU: 88091760
    $1.55
    Checking Pricing
         
    Flange:1/8 to 1/4 in.
    Hole Size:1/4 in. (Threaded)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4TI24
    • Flange 1/8 to 1/4 in.
    • Hole Size 1/4 in. (Threaded)
    • Materials Spring Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel H Ti/T Rod to Flange Clip with 1/4 in. threaded hole. For 1/8 thru 1/4 in. flange. Load rating 200 lb.
    • Suspends Plain Rod, Threaded Rod and Wire Drops From Beams and Joists
    • TI Cage Can Swivel to Obtain a Vertical Dropdown
    • Installs With Just a Hammer