Erico 12P58SM Spring Steel H PSM Series Conduit to Flange Clip For 3/4 in. EMT Conduit and 5/16 to 1/2 in. Flange | Graybar Store
Erico - Spring Steel H PSM Series Conduit to Flange Clip For 3/4 in. EMT Conduit and 5/16 to 1/2 in. Flange - 12P58SM
+ / - Hover over image to Zoom
Other Views

    Spring Steel H PSM Series Conduit to Flange Clip For 3/4 in. EMT Conduit and 5/16 to 1/2 in. Flange

    Manufacturer: Erico
    Manufacturer #: 12P58SM
    SKU: 88091640
    $1.72
    Checking Pricing
         
    Flange:5/16 to 1/2 in.
    Use With:3/4 in. EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 12P58SM
    • Flange 5/16 to 1/2 in.
    • Materials Spring Steel
    • Use With 3/4 in. EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel H PSM Series conduit to flange clip for 3/4 in. EMT conduit and 5/16 to 1/2 in. flange. Load rating 15 lb.
    • Requires Only a Hammer to Install
    • Available For EMT, Rigid and Aluminum Conduit
    • Will Pivot Thru 360 Degrees
    • NOTE: Indicated Loads Are Ultimate and Should Not be Combined