Erico 16P24SM Spring Steel H PSM Series Conduit to Flange Clip For 1 in. EMT Conduit and 1/8 to 1/4 in. Flange | Graybar Store
Erico - Spring Steel H PSM Series Conduit to Flange Clip For 1 in. EMT Conduit and 1/8 to 1/4 in. Flange - 16P24SM
+ / - Hover over image to Zoom
Other Views

    Spring Steel H PSM Series Conduit to Flange Clip For 1 in. EMT Conduit and 1/8 to 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: 16P24SM
    SKU: 88091681
    $1.74
    Checking Pricing
         
    Flange:1/8 to 1/4 in.
    Use With:1 in. EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16P24SM
    • Flange 1/8 to 1/4 in.
    • Materials Spring Steel
    • Use With 1 in. EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel H PSM Series conduit to flange clip for 1 in. EMT conduit and 1/8 to 1/4 in. flange. Load rating 15 lb.
    • Requires Only a Hammer to Install
    • Available For EMT, Rigid and Aluminum Conduit
    • Will Pivot Thru 360 Degrees
    • NOTE: Indicated Loads Are Ultimate and Should Not be Combined