Erico 32M24SM Spring Steel H MSM Series Side Mount Conduit to Flange Clip For 2 in. EMT Conduit and 1/8 to 1/4 in. Flange | Graybar Store
Erico - Spring Steel H MSM Series Side Mount Conduit to Flange Clip For 2 in. EMT Conduit and 1/8 to 1/4 in. Flange - 32M24SM
+ / - Hover over image to Zoom
Other Views

    Spring Steel H MSM Series Side Mount Conduit to Flange Clip For 2 in. EMT Conduit and 1/8 to 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: 32M24SM
    SKU: 88091722
    $2.62
    Checking Pricing
         
    Use With:2 in. EMT Conduit
    Flange:1/8 to 1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 32M24SM
    • Flange 1/8 to 1/4 in.
    • Materials Spring Steel
    • Use With 2 in. EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel H MSM Series side mount conduit to flange clip for 2 in. EMT conduit and 1/8 to 1/4 in. flange. Load rating 25 lb.
    • Available With Conduit Clip Bottom Mounted or Side Mounted
    • Available For EMT, Rigid and Aluminum Conduit
    • Requires Only a Hammer to Install
    • Will Pivot Thru 360 Degrees