Erico 8P58 Spring Steel EM P Series Conduit to Flange Clip For 1/2 in. EMT Conduit and 5/16 to 1/2 in. Flange | Graybar Store
Erico - Spring Steel EM P Series Conduit to Flange Clip For 1/2 in. EMT Conduit and 5/16 to 1/2 in. Flange - 8P58
+ / - Hover over image to Zoom
Other Views

    Spring Steel EM P Series Conduit to Flange Clip For 1/2 in. EMT Conduit and 5/16 to 1/2 in. Flange

    Manufacturer: Erico
    Manufacturer #: 8P58
    SKU: 88091855
    $2.03
    Checking Pricing
         
    Flange:5/16 to 1/2 in.
    Use With:1/2 in. EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 8P58
    • Flange 5/16 to 1/2 in.
    • Materials Spring Steel
    • Use With 1/2 in. EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel EM P Series conduit to flange clip for 1/2 in. EMT conduit and 5/16 to 1/2 in. flange. Load rating 25 lb.
    • Requires Only a Hammer to Install
    • Available For EMT, Rigid, IMT and Aluminum Conduit
    • Will Pivot Thru 360 Degrees