Erico CM58812M Spring Steel EM MR Conduit to Flange Clip With Retainer | Graybar Store
Erico - Spring Steel EM MR Conduit to Flange Clip With Retainer - CM58812M
+ / - Hover over image to Zoom
Other Views

    Spring Steel EM MR Conduit to Flange Clip With Retainer

    Manufacturer: Erico
    Manufacturer #: CM58812M
    SKU: 95012633
    $8.31
    Checking Pricing
         
    Flange:5/16 to 1/2 in
    Use With:EMT Conduits; Pipes; Rigid Conduits
    Load Rating (Pound):75 lb.
    Trade Size:1/2 to 3/4 in.
    Packaging:50 per Pack
    Mounting Type:Snap-Close Mount
    Outer Diameter:1.181 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CM58812M
    • Flange 5/16 to 1/2 in
    • Load Rating (Pound) 75 lb.
    • Materials Spring Steel
    • Mounting Type Snap-Close Mount
    • Outer Diameter 1.181 in
    • Trade Size 1/2 to 3/4 in.
    • Packaging 50 per Pack
    • Use With EMT Conduits; Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Flange Clip With Retainer, Packaging: 50 Per Pack, Spring Steel, Load Rating (Pound): 75 lb, Trade Size: 1/2 in; 3/4 in, Snap Close Mount