Erico DH2 Spring Steel Cellular Floor Deck Hanger With CADDY® ARMOUR Finish | Graybar Store
Erico - Spring Steel Cellular Floor Deck Hanger With CADDY® ARMOUR Finish - DH2
+ / - Hover over image to Zoom
Other Views

    Spring Steel Cellular Floor Deck Hanger With CADDY® ARMOUR Finish

    Manufacturer: Erico
    Manufacturer #: DH2
    SKU: 88091916
    $1.58
    Checking Pricing
         
    Load Rating (Pound):160 lb.
    Packaging:100 per Pack
    Hole Size:0.281 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # DH2
    • Hole Size 0.281 in.
    • Load Rating (Pound) 160 lb.
    • Materials Spring Steel
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Cellular Floor Deck Hanger, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 160 lb
    Prevents twisting or loosening due to vibration. Positive locking through deck tab.