Erico MAC2 Spring Steel Cable to Stud Clip For 14 4 to 10 3 MC/AC Cable, 1/8 in. Max. Flange | Graybar Store
Erico - Spring Steel Cable to Stud Clip For 14 4 to 10 3 MC/AC Cable, 1/8 in. Max. Flange - MAC2
+ / - Hover over image to Zoom
Other Views

    Spring Steel Cable to Stud Clip For 14 4 to 10 3 MC/AC Cable, 1/8 in. Max. Flange

    Manufacturer: Erico
    Manufacturer #: MAC2
    SKU: 97120009
    $0.63
    Checking Pricing
         
    Flange:1/8 in. Max.
    Use With:14-4 to 10-3 MC/AC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MAC2
    • Flange 1/8 in. Max.
    • Materials Spring Steel
    • Use With 14-4 to 10-3 MC/AC Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel cable to stud clip for 14 4 to 10 3 MC/AC cable and 1/8 in. max. flange.
    • Manufactured With Stabilizer Legs For Virtually Wobble-Free Support
    • Snaps Into Place on Metal Stud and Beam Flange
    • No Tools Required For Installation
    • Pre-Punched Holes in Clip Allow it to be Screwed to Wood Stud, Concrete or Block
    • Compliant With NEC Article 300.4(d) Allowing Cable to be Positioned a Minimum of 1-1/4 in. From Face of Stud
    • Compliant With CEC Rule 12-618 For Support of MC/AC Cable
    • Factory Riveted Assemblies Are Available For Intallation on Flange, Purlin, Acoustical Tee, Drop Wire, Concrete, Block or Wood and Metal Stud
    • MAC2 Snaps in Half to Accommodate Single Run of Cable Effectively Making Two Clips From One