Erico FXC20 Spring Steel Cable Support to Stud For 14 2 to 12 3 MC/AC or Non Metallic Cable (7/16 to 9/16 in. O.D.) | Graybar Store
Erico - Spring Steel Cable Support to Stud For 14 2 to 12 3 MC/AC or Non Metallic Cable (7/16 to 9/16 in. O.D.) - FXC20
+ / - Hover over image to Zoom
Other Views

    Spring Steel Cable Support to Stud For 14 2 to 12 3 MC/AC or Non Metallic Cable (7/16 to 9/16 in. O.D.)

    Manufacturer: Erico
    Manufacturer #: FXC20
    SKU: 97122881
    $0.76
    Checking Pricing
         
    Use With:MC/AC and Non-Metallic Sheathed Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # FXC20
    • Materials Spring Steel
    • Use With MC/AC and Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel cable support to metal or wood stud for 14 2 to 12 3 MC/AC or non metallic cable (7/16 to 9/16 in. O.D.).
    • Provides Secure Support of NMC or MC/AC to Metal or Wood Stud in Seconds
    • One Fastener, Four Applications
    • Delivers Compliance With NEC 300.4(d), CEC 12-618 and CEC 12-510
    • No Installation Tools Required