Erico SC4A Spring Steel Cable Snap Clip | Graybar Store
Erico - Spring Steel Cable Snap Clip - SC4A
+ / - Hover over image to Zoom
Other Views

    Spring Steel Cable Snap Clip

    Manufacturer: Erico
    Manufacturer #: SC4A
    SKU: 92122504
    $0.82
    Checking Pricing
         
    Packaging:100 per Pack
    Mounting Type:Snap-On Mount
    Flange:3/16 to 9/32 in
    Outer Diameter:0.276 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SC4A
    • Flange 3/16 to 9/32 in
    • Materials Spring Steel
    • Mounting Type Snap-On Mount
    • Outer Diameter 0.276 in
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Cable Snap Clip, Packaging: 100 Per Pack, Spring Steel, Snap On Mount
    Clip snaps on flange and cable snaps into clip.