Erico MAC258 Spring Steel Bottom Mount MC/AC Cable to Flange Clip | Graybar Store
Erico - Spring Steel Bottom Mount MC/AC Cable to Flange Clip - MAC258
+ / - Hover over image to Zoom
Other Views

    Spring Steel Bottom Mount MC/AC Cable to Flange Clip

    Manufacturer: Erico
    Manufacturer #: MAC258
    SKU: 97123045
    $1.93
    Checking Pricing
         
    Flange:5/16 to 1/2 in
    Use With:Flange Clip
    Mounting Position:Bottom Mount
    Packaging:100 per Pack
    Outer Diameter:0.6 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MAC258
    • Flange 5/16 to 1/2 in
    • Materials Spring Steel
    • Mounting Position Bottom Mount
    • Outer Diameter 0.6 in
    • Packaging 100 per Pack
    • Use With Flange Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® MC/AC Cable To Flange Clip, Packaging: 100 Per Pack, Spring Steel
    • Compliant With NEC Article 300.4(d) Allowing Cable to be Positioned a Minimum of 1-1/4 in. From Face of Stud
    • Compliant With CEC Rule 12-618 For Support of MC/AC Cable