Erico M58 Spring Steel Bottom Mount Hammer On Flange Clip For 1/4 in. Rod, 5/16 thru 1/2 in. Flange | Graybar Store
Erico - Spring Steel Bottom Mount Hammer On Flange Clip For 1/4 in. Rod, 5/16 thru 1/2 in. Flange - M58
+ / - Hover over image to Zoom
Other Views

    Spring Steel Bottom Mount Hammer On Flange Clip For 1/4 in. Rod, 5/16 thru 1/2 in. Flange

    Manufacturer: Erico
    Manufacturer #: M58
    SKU: 88091945
    $1.14
    Checking Pricing
         
    Flange:5/16 to 1/2 in.
    Rod Size (Inch):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # M58
    • Flange 5/16 to 1/2 in.
    • Materials Spring Steel
    • Rod Size (Inch) 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel bottom mount hammer on flange clip for 1/4 in. rod and 5/16 thru 1/2 in. flange.
    Bottom-mount hammer-on flange clips are used to support pipe from beam flanges and require only a hammer to install.