Erico BC812MSM Spring Steel BC MSM Side Mount Conduit to Beam Clamp With 360 Deg. Clip | Graybar Store
Erico - Spring Steel BC MSM Side Mount Conduit to Beam Clamp With 360 Deg. Clip - BC812MSM
+ / - Hover over image to Zoom
Other Views

    Spring Steel BC MSM Side Mount Conduit to Beam Clamp With 360 Deg. Clip

    Manufacturer: Erico
    Manufacturer #: BC812MSM
    SKU: 88091884
    $2.49
    Checking Pricing
         
    Load Rating (Pound):25 lb.
    Trade Size:1/2 to 3/4 in.
    Packaging:100 per Pack
    Use With:EMT Conduits; Rigid Conduits
    Mounting Type:Snap-In Mount
    Flange:1/2 in
    Outer Diameter:1.181 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # BC812MSM
    • Flange 1/2 in
    • Load Rating (Pound) 25 lb.
    • Materials Spring Steel
    • Mounting Type Snap-In Mount
    • Outer Diameter 1.181 in
    • Trade Size 1/2 to 3/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Beam Clamp, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 25 lb, Trade Size: 1/2 in; 3/4 in, Snap In Mount
    Easy installation to beam flanges. Eliminates offset bending conduit. Conduit clip rotates 360 degrees.